The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
GREENLEE #0353-21C

Screwdriver; No. 0 Square Recess Tip; 8 in. Long

SKU # 78331089214
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver
Tip Type: Square Recess
Tip Size - Square: #0
Shaft Type: Round
Shaft Length: 8 in.
Overall Length: 11-3/4 in.
Handle: Cushion-Grip

Additional Info: Heavy-Duty, High-Grade, Rust Resistant, Chrome-Plated Finish