Menu Search
GREENLEE #0353-22C

Screwdriver; No. 1 Square Recess Tip; 8 in. Long

SKU # 78331089215
Type: Screwdriver
Tip Type: Square Recess
Tip Size - Square: #1
Shaft Type: Round
Shaft Length: 8 in.
Overall Length: 11-3/4 in.
Handle: Cushion-Grip

Additional Info: Heavy-Duty, High-Grade, Rust Resistant, Chrome-Plated Finish