Menu Search
GREENLEE #0153-34C

HD Screwdriver; No. 2 Phillips; 6 in. Shank; 10-5/16 in. OAL; Uninsulated

SKU # 78331054659
Type: Heavy-Duty Screwdriver
Pieces: 1
Tip Type: Phillips
Tip Size - Phillips: #2
Shaft Type: Round
Shaft Length: 6 in.
Overall Length: 10-5/16 in.
Handle: Cushioned Grip
Insulated: No
Listings: ASME/ANSI