Menu Search
GREENLEE #0153-32C

Screwdriver; No. 2 Phillips Tip; 3 in. Long

SKU # 78331054657
Type: Screwdriver
Pieces: 1
Tip Type: Phillips
Tip Size - Phillips: #2
Shaft Type: Round
Shaft Length: 1-1/2 in.
Overall Length: 3 in.
Handle: Cushioned

Additional Info: Stubby