The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
IDEAL #35-164

Screwdriver; 1/4 in. Slotted Keystone Tip; 4 in. Shaft

SKU # 78325035164
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Keystone
Tip Size - Slotted: 1/4"
Shaft Type: Round, Heavy Duty
Shaft Length: 4"
Handle: Cushioned