Menu Search
IDEAL #35-151

Techspan Screwdriver; 1/4 in. Slotted Cabinet Tip; 6 in. Shaft

SKU # 78325035151
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Cabinet
Tip Size - Slotted: 1/4"
Shaft Type: Round, Heavy Duty
Shaft Length: 6 in.
Handle: Cushioned