Menu Search
Screwdrivers Screwdriver, 1 Piece, #2 Square Recess Tip

IDEAL #35-694

Screwdriver, 1 Piece, #2 Square Recess Tip

SKU #78325051469
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Screwdriver
Pieces: 1
Tip Type: Square Recess, Robertson
Tip Size - Other: #2
Shaft Type: Round
Shaft Length: 8"
Handle: Cushioned

Screwdrivers: Type - Screwdriver; Pieces - 1; Tip Type - Square Recess, Robertson; Tip Size - Other - #2; Shaft Type - Round; Shaft Length - 8"; Handle - Cushioned