Menu Search
IDEAL #35-184

Screwdriver; 3/16 in. Slotted Cabinet Tip; 4 in. Shaft

SKU # 78325035184
View more versions of this product
Shaft Length: 4 in.
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Cabinet
Tip Size - Slotted: 3/16"
Shaft Type: Round
Handle: Cushioned