Menu Search
IDEAL #35-168

Screwdriver; 3/8 in. Slotted Keystone Tip; 8 in. Shaft

SKU # 78325035168
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Keystone
Tip Size - Slotted: 3/8"
Shaft Type: Round, Heavy Duty
Shaft Length: 8 in.
Handle: Cushioned