Menu Search
IDEAL #35-166

Screwdriver; 5/16 in. Slotted Keystone Tip; 6 in. Shaft

SKU # 78325035166
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Keystone
Tip Size - Slotted: 5/16"
Shaft Type: Round, Heavy Duty
Shaft Length: 6 in.
Handle: Cushioned