Menu Search
IDEAL #36-246

Screwdriver; No. 0 Phillips Tip; 2-1/2 in. Shaft

SKU # 78325036246
Type: Screwdriver
Pieces: 1
Tip Type: Phillips
Tip Size - Phillips: #0
Shaft Type: Round
Shaft Length: 2-1/2 in.
Handle: Plastic

Additional Info: Slim Electronics Style