Menu Search
IDEAL #35-193

Screwdriver; No. 1 Phillips Tip; 3 in. Shaft

SKU # 78325035193
Type: Screwdriver
Pieces: 1
Tip Type: Phillips
Tip Size - Phillips: #1
Shaft Type: Round
Shaft Length: 3 in.
Handle: Cushioned