Menu Search
IDEAL #35-691

Screwdriver; No. 1 Square Recess Robertson Tip; 4 in. Shaft

SKU # 78325051466
Type: Screwdriver
Pieces: 1
Tip Type: Square Recess, Robertson
Tip Size - Other: #1
Shaft Type: Round
Shaft Length: 4 in.
Handle: Cushioned