Menu Search
IDEAL #35-925

Screwdriver; No. 2 Square Recess Robertson Tip; 5 in. Shaft

SKU # 62414135925 Manufacturer Series: Roberson
Type: Screwdriver
Pieces: 1
Tip Type: Square Recess, Robertson
Tip Size - Other: #2
Shaft Length: 5 in.