Menu Search
IDEAL #35-196

Screwdriver; No. 3 Phillips Tip; 6 in. Shaft

SKU # 78325035196
Type: Screwdriver
Pieces: 1
Tip Type: Phillips
Tip Size - Phillips: #3
Shaft Type: Round
Shaft Length: 6 in.
Handle: Cushioned