Menu Search
KLEIN TOOLS #608-8

Screwdriver; 1/8 in. Slotted Cabinet Tip; 10-3/4 in. Long

SKU # 09264485469
View more versions of this product
Overall Length: 10-3/4 in.
Shaft Length: 8 in.
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Cabinet
Tip Size - Slotted: 1/8"
Shaft Type: Round
Handle: Cushioned