Menu Search
Screwdrivers Screwdriver 1 11.25 in.

KLEIN TOOLS #32215

Screwdriver 1 11.25 in.

SKU #09264432215
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Screw-Holding
Tip Size - Slotted: 1/4 in.
Shaft Type: Flat
Shaft Length: 7 in.
Overall Length: 11.25 in.
Handle: Cushion Grip

Screwdrivers: Type - Screwdriver; Pieces - 1; Tip Type - Slotted Screw-Holding; Tip Size - Slotted - 1/4 in.; Shaft Type - Flat; Shaft Length - 7 in.; Overall Length - 11.25 in.; Handle - Cushion Grip