Menu Search
KLEIN TOOLS #32216

Screwdriver; No. 2 Phillips Screw-Holding Tip; 11.25 in. Long

SKU # 09264432216
Type: Screwdriver
Pieces: 1
Tip Type: (2) Phillips Screw-Holding
Tip Size - Phillips: #2
Shaft Length: 7 in.
Overall Length: 11.25 in.
Handle: Cushion Grip