Menu Search
KLEIN TOOLS #600-12

Screwdriver; 1/2 in. Slotted Keystone Tip; 17-7/16 in. Long

SKU # 09264485008
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Keystone
Tip Size - Slotted: 1/2"
Shaft Type: Square, Heavy Duty
Shaft Length: 12"
Overall Length: 17-7/16"
Handle: Cushioned