Menu Search
KLEIN TOOLS #608-4

Screwdriver; 1/8 in. Slotted Cabinet Tip; 6-3/4 in. Long

SKU # 09264485467
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Overall Length: 6-3/4"
Shaft Length: 4"
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Cabinet
Tip Size - Slotted: 1/8"
Shaft Type: Round
Handle: Cushioned