Menu Search
KLEIN TOOLS #A130-2

Screwdriver; 1/8 in. Slotted Cabinet Tip; 3-7/8 in. Long

SKU # 09264432006 Manufacturer Series: Vaco
Overall Length: 3-7/8 in.
Shaft Length: 2 in.
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Cabinet
Tip Size - Slotted: 1/8"
Shaft Type: Round
Handle: Plastic w/Pocket Clip