Menu Search
Screwdrivers Screwdriver, 1 Piece, 3 in. L Round Shaft

KLEIN TOOLS #K23

Screwdriver, 1 Piece, 3 in. L Round Shaft

SKU #09264432106
Manufacturer Series: Vaco
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Screw-Holding
Tip Size - Slotted: 1/8"
Shaft Type: Round
Shaft Length: 3"
Overall Length: 5-1/4"
Handle: Plastic

Screwdrivers: Type - Screwdriver; Pieces - 1; Tip Type - Slotted Screw-Holding; Tip Size - Slotted - 1/8"; Shaft Type - Round; Shaft Length - 3"; Overall Length - 5-1/4"; Handle - Plastic; Manufacturer Series - Vaco