Menu Search
KLEIN TOOLS #606-2

Screwdriver; 1/16 in. Slotted Keystone Tip; 4-3/4 in. Long

SKU # 09264485459
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Keystone
Tip Size - Slotted: 1/16"
Shaft Type: Round
Shaft Length: 2 in.
Overall Length: 4-3/4 in.
Handle: Cushioned