Menu Search
KLEIN TOOLS #601-6

Screwdriver; 3/16 in. Slotted Cabinet Tip; 9-3/4 in. Long

SKU # 09264485014
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Cabinet
Tip Size - Slotted: 3/16"
Shaft Type: Round
Shaft Length: 6 in.
Overall Length: 9-3/4 in.
Handle: Cushioned