Specifications
Overall Length:
11-1/2 in.
Shaft Length:
7-3/4 in.
Type:
Screwdriver
Pieces:
1
Tip Type:
Slotted Cabinet
Tip Size - Slotted:
3/16"
Shaft Type:
Round, Plastic Coated
Handle:
Cushioned
Description
Additional Info: Plastic coated for circuit protection, not insulated.