Menu Search
KLEIN TOOLS #601-8

Screwdriver; 3/16 in. Slotted Cabinet Tip; 11-3/4 in. Long

SKU # 09264485016
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Cabinet
Tip Size - Slotted: 3/16"
Shaft Type: Round
Shaft Length: 8"
Overall Length: 11-3/4"
Handle: Cushioned