You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
KLEIN TOOLS #601-10

Screwdriver; 3/16 in. Slotted Cabinet Tip; 13-3/4 in. Long

SKU # 09264485018
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Cabinet
Tip Size - Slotted: 3/16"
Shaft Type: Round
Shaft Length: 10 in.
Overall Length: 13-3/4 in.
Handle: Cushioned

SCREWDRIVE,STANDARD 10" MED MAC PN-10A KLEIN NO. 601-10 IDEAL NO. 35-190