Menu Search
KLEIN TOOLS #A116-3

Screwdriver; 3/32 in. Slotted Keystone Tip; 5-7/16 in. Long

SKU # 09264432004 Manufacturer Series: Vaco
Overall Length: 5-7/16 in.
Shaft Length: 3 in.
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Keystone
Tip Size - Slotted: 3/32"
Shaft Type: Round
Handle: Plastic w/Pocket Clip