You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
KLEIN TOOLS #600-6

Screwdriver; 5/16 in. Slotted Keystone Tip; 10-15/16 in. Long

SKU # 09264485004
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Keystone
Tip Size - Slotted: 5/16"
Shaft Type: Square, Heavy Duty
Shaft Length: 6 in.
Overall Length: 10-15/16 in.
Handle: Cushioned