Menu Search
KLEIN TOOLS #602-6

Screwdriver; 5/16 in. Slotted Keystone Tip; 10-15/16 in. Long

SKU # 09264485024
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Keystone
Tip Size - Slotted: 5/16"
Shaft Type: Round, Heavy Duty
Shaft Length: 6 in.
Overall Length: 10-15/16 in.
Handle: Cushioned