Menu Search
KLEIN TOOLS #32562

Screwdriver; Removable Tip; 3.2 in. Long

SKU # 09264432562
Type: Screwdriver
Pieces: 1
Tip Type: Removable
Shaft Length: 1.27 in.
Overall Length: 3.2 in.
Handle: Cushioned