Menu Search
Screwdrivers Screwdriver Crank-Action 1 9-3/4"

KLEIN TOOLS #681-6

Screwdriver Crank-Action 1 9-3/4"

SKU #09264485182
Manufacturer Series: Rapi-Driv
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Screwdriver Crank-Action
Pieces: 1
Tip Type: Phillips
Tip Size - Phillips: #1
Shaft Type: Round, Offset
Shaft Length: 6"
Overall Length: 9-3/4"
Handle: Cushioned

Screwdrivers: Type - Screwdriver Crank-Action; Pieces - 1; Tip Type - Phillips; Tip Size - Phillips - #1; Shaft Type - Round, Offset; Shaft Length - 6"; Overall Length - 9-3/4"; Handle - Cushioned; Manufacturer Series - Rapi-Driv