Menu Search

KLEIN TOOLS

Screwdriver, Crank-Action

(0 Product Options) Manufacturer Series: Rapi-Driv
  • Type: Screwdriver Crank-Action
  • Pieces: 1
  • Tip Type: Square Recess, Robertson
  • Shaft Type: Round, Offset
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Screwdriver Crank-Action
Pieces: 1
Tip Type: Square Recess, Robertson
Shaft Type: Round, Offset
Shaft Length: 6 in.
Overall Length: 9-3/4 in.
Handle: Cushioned