You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
KLEIN TOOLS #602-7-INS

Screwdriver, Insulated; 5/16 in. Slotted Tip; 13-3/8 in. Long

SKU # 09264485331
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver 1000V Insulated
Pieces: 1
Tip Type: Slotted Keystone
Tip Size - Slotted: 5/16''
Shaft Type: Round, Heavy Duty
Shaft Length: 7 in.
Overall Length: 12-3/8 in.
Handle: Cushioned, 1000V Insulated

Additional Info: replaces 602-6-INS