Menu Search
KLEIN TOOLS #A131-2

Klein Screwdriver, Keystone - 1/8 in. Keystone, Round

SKU # 09264432009
Type: Screwdriver
Tip Type: Keystone
Tip Size - Other: Keystone - 1/8 in.
Shaft Type: Round
Shaft Length: 2 in.
Overall Length: 4-7/16 in.
Handle: Plastic

KLE A131-2 1/8X2-PKT-CLP-SCRDRVR