Menu Search
KLEIN TOOLS #603-7

Screwdriver; No. 2 Phillips Tip; 11-5/16 in. Long

SKU # 09264485040
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver
Pieces: 1
Tip Type: Phillips
Tip Size - Phillips: #2
Shaft Type: Round
Shaft Length: 7"
Overall Length: 11-5/16"
Handle: Cushioned

Additional Info: Profilated Philips Tip