Menu Search
KLEIN TOOLS #JSD6PH3

Journeyman Screwdriver; No. 3 Phillips Tip; 11 in. Long

SKU # 09264479014
Type: Screwdriver
Tip Type: Phillips
Tip Size - Phillips: #3
Shaft Type: Round
Shaft Length: 6 in.
Overall Length: 11 in.
Handle: Ultra-Comfort Tri-Lobe