Menu Search
KLEIN TOOLS #32505

Screwdriver; Phillips Square Slotted Nut Driver Tip; 7.75 in. Long

SKU # 09264432505
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver
Tip Type: Phillips, Square, Slotted, Nut Driver
Tip Size - Slotted: 1/4 in., 5/16 in.
Tip Size - Phillips: 1/4 in.
Tip Size - Square: 3/16 in., 1/4 in.
Tip Size - Other: No. 1, No. 2 Combo, Nut Driver 3/8 in.
Shaft Type: Round
Shaft Length: 4.00 in.
Overall Length: 7.75 in.
Handle: Cushioned Grip

Additional Info: Tip Type: Assorted