Menu Search
KLEIN TOOLS #85155

Screwdriver; Robertson Tip; 3.43 in. Long

SKU # 09264485155
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Square Recess Robertson Set
Pieces: 2
Tip Type: (2) Square Recess Robertson
Tip Size - Square: #1, #2
Shaft Type: Round
Shaft Length: 1.50 in
Overall Length: 3.43 in
Handle: Cushioned

Additional Info: Set Contains: Stubby Drivers 668, 669