Menu Search
KLEIN TOOLS #85075

Screwdriver Set, 3/16, 1/4, 5/16 in, #2, (2) Slotted Keystone (2) Slotted Cabinet -1 Phillips

SKU # 09264485075
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver Set
Pieces: 5
Tip Type: (2) Slotted Keystone (2) Slotted Cabinet (1) Phillips
Tip Size - Slotted: 3/16, 1/4, 5/16 in
Tip Size - Phillips: #2
Shaft Type: Square & Round
Shaft Length: 4.00 to 6.00 in
Handle: Cushioned
Container: Plastic Box

Screwdrivers: Type - Screwdriver Set; Pieces - 5; Tip Type - (2) Slotted Keystone (2) Slotted Cabinet (1) Phillips; Tip Size - Slotted - 3/16, 1/4, 5/16 in; Tip Size - Phillips - #2; Shaft Type - Square & Round; Shaft Length - 4.00 to 6.00 in; Handle - Cushioned; Container - Plastic Box