Menu Search
KLEIN TOOLS #85074

Screwdriver, Set; 6.75 to 11 in. Long

SKU # 09264485074
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver Set
Pieces: 6
Tip Type: (2) Slotted Keystone (1) Slotted Cabinet (3) Phillips
Tip Size - Slotted: 3/16, 1/4, 5/16 in
Tip Size - Phillips: #1, #2, #3
Shaft Type: Square & Round
Shaft Length: 3 to 6 in.
Overall Length: 6.75 to 11 in.
Handle: Cushioned
Container: Plastic Box