Menu Search
KLEIN TOOLS #663

Screwdriver; Square Recess Robertson Tip; No. 3

SKU # 09264485166
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver
Pieces: 1
Tip Type: Square Recess, Robertson
Tip Size - Other: #3
Shaft Type: Round
Shaft Length: 4"
Handle: Cushioned