You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
KLEIN TOOLS #19544

Screwdriver; T25 Torx Tip; 8-5/16 in. Long

SKU # 09264485194
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver
Pieces: 1
Tip Type: Torx
Tip Size - Torx: T25
Shaft Type: Round
Shaft Length: 4 in.
Overall Length: 8-5/16 in.
Handle: Cushioned

Additional Info: Color Coded: Blue with Black-oxide, Corrosion Resistive Shaft