Menu Search
KLEIN TOOLS #32594

Klein Stubby Screwdriver Set, Nut Driver - 1/4 in., 5/16 in.

SKU # 09264432594
Type: 6-In-1 Stubby Screwdriver Set
Pieces: 6
Tip Type: (1) Slotted, (1) Phillips, (2) Square, (2) Nut Driver
Tip Size - Slotted: 3/16 in.
Tip Size - Phillips: No. 2
Tip Size - Square: No. 1, No. 2
Tip Size - Other: Nut Driver - 1/4 in., 5/16 in.
Shaft Length: 1.28 in.
Overall Length: 3-1/2 in.
Handle: Cushion Grip

Klein Tools multi-bit stubby screwdriver/nut driver with ratcheting mechanism lets you work faster and with more efficiency. Includes 1/4 and 5/16 in. nut drivers. With its Cushion-Grip handle, the stubby interchangeable screwdriver/nut driver was designed for comfort and efficiency. Made of the highest-quality tempered steel, the strong, durable tips are manufactured with square edges to securely fit screw opening. They resist slippage and provide positive turning action. The strong nut driver function improves bit-holding power, even for tough applications.