Menu Search
Screwdrivers Screwdriver, Set; 10.30 in. Long
MILWAUKEE #48-32-1505

Screwdriver, Set; 10.30 in. Long

SKU # 04524212774
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Screwdriver Set
Pieces: 40
Tip Type: (20) Philips (9) Square (2) Slotted (6) Torx (2) Nut Driver
Tip Size - Phillips: No 1, No 2, No 3
Tip Size - Square: No 1, No 2, No 3
Tip Size - Torx: T15, T20, T25
Tip Size - Other: Nut Driver 5/16, 1/4 in
Shaft Type: Hex
Overall Length: 10.30 in.
Container: Carrying Case

Additional Info: Dimension (HxD): 8.00x1.75 in.