Menu Search
RACK-A-TIERS MFG #SD110G

Screwdriver; No. 1 Square Tip; 10 in. Shaft

SKU # 62591219110 Manufacturer Series: Robertson
Type: Screwdriver
Tip Type: Square
Tip Size - Square: #1
Shaft Length: 10 in.

Additional Info: Color: Green