Menu Search
SOUTHWIRE #SD1/4C6

Screwdriver; Cabinet Tip; 10-1/4 in. Long

SKU # 03288691923
Overall Length: 10-1/4 in.
Shaft Length: 6 in.
Type: Screwdriver
Tip Type: Cabinet
Tip Size - Other: 1/4 in.
Shaft Type: Round
Handle: Cushion-Grip