Menu Search
Screwdrivers Screwdriver Set 2 3-3/4 in.

SOUTHWIRE CO #SDSET2-3

Screwdriver Set 2 3-3/4 in.

SKU #03288691918
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Screwdriver Set
Pieces: 2
Tip Type: (1) Slotted (1) Phillips
Tip Size - Slotted: 1/4 in.
Tip Size - Phillips: #2
Overall Length: 3-3/4 in.
Handle: Cushion-Grip

Screwdrivers: Type - Screwdriver Set; Pieces - 2; Tip Type - (1) Slotted (1) Phillips; Tip Size - Slotted - 1/4 in.; Tip Size - Phillips - #2; Overall Length - 3-3/4 in.; Handle - Cushion-Grip; Additional Information - Heavy Duty, Stubby Set

Additional Info: Heavy Duty, Stubby Set