Menu Search

WEIDMUELLER #9008450000

Screwdriver 1 8.07 in

SKU: 62683541316
Manufacturer Series: SDIZ
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Downloads
Specifications
Type: Screwdriver
Pieces: 1
Tip Type: Slotted
Overall Length: 8.07 in
Description
Screwdrivers: Type - Screwdriver; Pieces - 1; Tip Type - Slotted; Overall Length - 8.07 in; Additional Information - Blade Width(B): 3.5 mm, Blade Length: 100 mm, Blade Thickness: 0.6 mm; Manufacturer Series - SDIZ
Additional Info: Blade Width(B): 3.5 mm, Blade Length: 100 mm, Blade Thickness: 0.6 mm