Menu Search
DOTTIE #RTV10

Silicone Rubber Adhesive Clear General Purpose

SKU # 78100217365
Type: Silicone Rubber Adhesive
Sealant Application: General Purpose
Color: Clear
Temperature Min: -85?F
Temperature Max: 550 degF
Container Size: 10.5 oz